You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #A60H3612SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 60 x 36 x 12 in.

SKU # 78351083810
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge, Continuous
Cover Latching: Clamps
Cover Type: Solid
Height: 60 in. (1524mm)
Width: 36 in. (914mm)
Depth: 12 in. (305mm)
Optional Panel: A60P36

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13