Menu Search
NVENT HOFFMAN #A36H4812WFSSLP3PT

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 48 x 12 in.

SKU # 78351014526
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 3, 3R, 4, 4X, 12, 13
Material: 304 Stainless Steel
Finish: Smooth Brushed
Material Thickness: 14 Gauge Body, 12 Gauge Panel
Cover Mounting: Hinge, Continuous
Cover Latching: 3 Point Latch, Padlockable Handle
Cover Type: Solid, Two Door
Height: 36 in. (914.4mm)
Width: 48 in. (1219mm)
Depth: 12 in. (304.8mm)
Mounting: Brackets
Optional Panel: A48P36, A48P36G

Additional Info: Additional Ratings: IEC 60529, IP66