Credit Card services are currently under maintenance. Thank you for your patience.

Menu Search
Search
NVENT HOFFMAN #A36H3612SS6LP

Enclosure, Wall Mount; Stainless Steel; HxWxD: 36 x 36 x 12 in.

SKU # 78351083790
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Stainless Steel
Finish: Brushed
Material Thickness: 14 Gauge
Material Specification: Type 316L
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamps
Cover Type: Continuous Hinge
Height: 36 in. (914mm)
Width: 36 in. (914mm)
Depth: 12 in. (305mm)
Optional Panel: A36P36

Additional Info: Additional Ratings: NEMA 3R, 4, 4X, 12, 13, IEC: IP66