Menu Search
NVENT HOFFMAN #Q403018PCIQRR

Q-Line Enclosure, Wall Mount; Polycarbonate; HxWxD: 15.28 x 11.34 x 6.81 in.

SKU # 78351015974 Manufacturer Series: I
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: Light-Gray
Material Specification: ABS
Cover Mounting: Hinge
Cover Latching: Quick-Release Clamp, Padlockable
Height: 15.28 in. (388mm)
Width: 11.34 in. (288mm)
Depth: 6.81 in. (173mm)
Mounting: Internal Holes
Optional Panel: Q4030PI