Menu Search
NVENT HOFFMAN #A36H3020GQRLP

Enclosure, Wall Mount; Fiberglass; HxWxD: 36.25 x 30.25 x 20 in.

SKU # 78351035080 Manufacturer Series: A-GQRLP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4X
Material: Fiberglass
Finish: Gray
Material Specification: Fiberglass Reinforced Polyester
Cover Mounting: Hinge
Cover Latching: Quick-Release Latch, Padlockable
Cover Type: Hinged w/3 Point Latch
Height: 36.25 in. (921mm)
Width: 30.25 in. (768mm)
Depth: 20 in. (508mm)
Optional Panel: A36P30

Additional Info: Additional Ratings: NEMA 3,3R,4,4X,12,13