Menu Search
Search
NVENT HOFFMAN #EXE22012090

Zonex Enclosure, Terminal; Fiberglass; HxWxD: 8.66 x 4.72 x 3.54 in.

SKU # 78351026244
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Height: 8.66 in. (219.9mm)
Depth: 3.54 in. (89.9mm)
Width: 4.72 in. (119.8mm)
Optional Panel: A220120P
Type: Terminal Enclosure
NEMA: 4, 4X, 12
Material: Fiberglass
Finish: Black
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid

Additional Info: Additional Ratings: IEC 60529, IP66