You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #CSD483612LG

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 48 x 36 x 12 in.

SKU # 78351016179
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Finish: RAL 7035 Light Gray
Height: 48 in. (1219mm)
Width: 36 in. (914mm)
Depth: 12 in. (305mm)
Optional Panel: CP4836
Type: Single-door, Wall-mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Material Thickness: 14 Gauge Door, 14 Gauge Body
Cover Mounting: Hinge
Cover Latching: One (1) Three-point Latch
Cover Type: Single Door
Mounting: Mounting Bracket Kit

Additional Info: Additional Ratings: IEC 60529, IP66