You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #CSD302410

ConceptĀ® Enclosure, Single Door-Wall Mount; Steel; HxWxD: 30 x 24 x 10 in.

SKU # 78351037529
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Single-door, Wall-mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: Two (2) Quarter-turn Latches
Cover Type: Single Door
Height: 30 in. (762mm)
Width: 24 in. (610mm)
Depth: 10 in. (254mm)
Mounting: Mounting Bracket Kit
Optional Panel: CP3024

Additional Info: Additional Ratings: IEC 60529, IP66