Menu Search
Search
NVENT HOFFMAN #A3630AT1PP

Enclosure, Perforated Panel; Steel; HxWxD: 36 x 30 x 6.62 in.

SKU # 78351016091 Manufacturer Series: A-T-PP
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Perforated Panel Enclosure
NEMA: 1
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14, 16 Gauge
Cover Type: Hinge
Height: 36 in. (914mm)
Width: 30 in. (762mm)
Depth: 6.62 in. (168mm)
Mounting: Wall Mount

Additional Info: IP Rating: IP30, Panel Size: 32.00 in. H x 31.50 in. W, Mounting Holes: 33.50 x 22.75 in.