You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #A42N3613

Enclosure, Junction Box; Steel; HxWxD: 42 x 36 x 13.25 in.

SKU # 78351034750 Manufacturer Series: A-N
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 1
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, Slotted Flush
Cover Type: Solid
Height: 42 in. (1066.8mm)
Width: 36 in. (914.4mm)
Depth: 13.25 in. (336.5mm)
Mounting: Internal Holes
Optional Panel: A42P36

Additional Info: Additional Ratings: IEC 60529, IP30