You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
NVENT HOFFMAN #D12106IS

Enclosure, Junction Box; Steel; HxWxD: 12 x 10 x 6 in.

SKU # 78351060070 Manufacturer Series: Instrumentation IS
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 12
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge
Cover Mounting: Lift Off Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid, Contoured
Height: 12 in. (304.8mm)
Width: 10 in. (254mm)
Depth: 6 in. (152.4mm)
Mounting: Brackets
Optional Panel: A12P10, A12P10G

Additional Info: Additional Ratings: IEC 60529, IP55