You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
NVENT HOFFMAN #Q18138PCEMC

Q-Line Enclosure, Junction Box; Polycarbonate; HxWxD: 6.9 x 4.9 x 2.9 in.

SKU # 78351045719 Manufacturer Series: E EMC
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Polycarbonate
Finish: RAL 7035 Light Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6.9 in. (175.2mm)
Width: 4.9 in. (124.4mm)
Depth: 2.9 in. (73.6mm)
Mounting: Internal Holes
Optional Panel: Q1813PE

Additional Info: Additional Ratings: IEC 60529, IP66