Menu Search
Search
NVENT HOFFMAN #Q303013PCIQRCCR

Q-Line Enclosure, Junction Box; HxWxD: 11.34 x 11.34 x 4.84 in.

SKU # 78351015987 Manufacturer Series: I
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box
NEMA: 4X
Material: Polycarbonate
Finish: Light Gray
Cover Mounting: Hinge
Cover Latching: Quick-Release Latch
Cover Type: Clear
Height: 11.34 in. (288mm)
Width: 11.34 in. (288mm)
Depth: 4.84 in. (123mm)
Mounting: Internal Holes
Optional Panel: Q3030PI

Additional Info: Additional Ratings: NEMA 4,4X,12,13