Menu Search
Search
NVENT HOFFMAN #A24R248GV

Enclosure, Junction Box; Galvanized Steel; HxWxD: 24 x 24 x 8 in.

SKU # 78351016938
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 8 in. (203.2mm)
Height: 24 in. (609.6mm)
Width: 24 in. (609.6mm)
Type: Junction Box Enclosure
NEMA: 3R
Material: Galvanized Steel
Finish: Unpainted
Material Thickness: 14 or 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid, Slip-On
Mounting: Internal Holes

Additional Info: Additional Ratings: IEC 60529, IP32, (9) Knockouts