You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.

The site is undergoing scheduled maintenance on Saturday, Dec 7th. Intermittent outages may occur from 7 a.m. EST to 10 a.m. EST

Menu Search
NVENT HOFFMAN #CCA26169

Compact Enclosure, Junction Box; Aluminum; HxWxD: 10.24 x 6.3 x 3.54 in.

SKU # 78351066660
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Junction Box Enclosure
NEMA: 4, 4X, 12, 13
Material: Cast Aluminum
Finish: RAL 7042 Gray
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 10.24 in. (260mm)
Width: 6.3 in. (160mm)
Depth: 3.54 in. (89.9mm)
Mounting: Internal Holes
Optional Panel: CCAP2616

Additional Info: Additional Ratings: IEC 60529, IP66