Menu Search
Search
NVENT HOFFMAN #A24SA2608LPPL

Enclosure, Flange-Mounted Disconnect; Steel; HxWxD: 24 x 20 x 8 in.

SKU # 78351040329
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Flange-Mounted Disconnect Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Type: Continuous Hinge, Padlocking Handle
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A-24P24

Additional Info: Handle: Zinc diecast padlocking defeater handle and all latching hardware.