Menu Search
HUBBELL #ZCB5UP

ZOBOX Enclosure, Ceiling Mount; Aluminum; HxWxD: 12 x 24 x 24 in.

SKU # 66262084070
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Ceiling Mount Enclosure
Material: Aluminum
Material Thickness: 0.06 in.
Cover Mounting: Hinge
Height: 12 in. (305mm)
Width: 24 in. (610mm)
Depth: 24 in. (610mm)

Wall Mount Enclosures: Type - Ceiling Mount Enclosure; Material - Aluminum; Material Thickness - 0.060 in; Cover Mounting - Hinge; Height - In - 12.00; Width - In - 24.00; Depth - in - 24.00; Height - mm - 305; Width - mm - 610; Depth - mm - 610; Manufacturer Series - ZOBOX