HOFFMAN #CSD24248W

Enclosure, Wall-mount; Steel; HxWxD: 24 x 24 x 8 in.

SKU: 78351077870
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Single-door, Wall-mount Enclosure with Window
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: Two (2) Quarter-turn Latches
Cover Type: Single Door with Window
Height: 24 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 610mm
Width - mm: 610mm
Depth - mm: 203mm
Mounting: Mounting Bracket Kit
Optional Panel: CP2424
Manufacturer Series: Concept
Additional Info: Additional Ratings: IEC 60529, IP66