HOFFMAN #CSD242410W

Enclosure, Wall-mount; Steel; HxWxD: 24 x 24 x 10 in.

SKU: 78351037779
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Single-door, Wall-mount Enclosure with Window
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Door, 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: Two (2) Quarter-turn Latches
Cover Type: Single Door with Window
Height: 24 in.
Width: 24 in.
Depth: 10 in.
Height - mm: 610mm
Width - mm: 610mm
Depth - mm: 254mm
Mounting: Mounting Bracket Kit
Optional Panel: CP2424
Manufacturer Series: Concept
Description
Wall Mount Enclosures: Type - Single-door, Wall-mount Enclosure with Window; NEMA - 4, 12, 13; Material - Steel; Finish - ANSI 61 Gray ; Material Thickness - 14 Gauge Door, 16 Gauge Body; Cover Mounting - Hinge; Cover Latching - Two (2) Quarter-turn Latches; Cover Type - Single Door with Window; Height - In - 24.00 ; Width - In - 24.00; Depth - in - 10.00; Height - mm - 610 ; Width - mm - 610 ; Depth - mm - 254; Mounting - Mounting bracket kit; Optional Panel - CP2424; Additional Information - Additional Ratings: IEC 60529, IP66; Manufacturer Series - Concept
Additional Info: Additional Ratings: IEC 60529, IP66