HOFFMAN #CDSC603812

Enclosure, Wall Mounted Disconnect; Steel; HxWxD: 60 x 38 x 12 in.

SKU: 78351078320
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mounted Disconnect Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: 3 Point Latch
Cover Type: Solid
Height: 60 in.
Width: 38 in.
Depth: 12 in.
Height - mm: 1524mm
Width - mm: 965mm
Depth - mm: 305mm
Mounting: Internal Holes
Optional Panel: CP6036
Manufacturer Series: Concept
Description
Wall Mount Enclosures: Type - Wall Mounted Disconnect Enclosure; NEMA - 4; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - 3 Point Latch; Cover Type - Solid; Height - In - 60.00; Width - In - 38.00; Depth - in - 12.00; Height - mm - 1524; Width - mm - 965; Depth - mm - 305; Mounting - Internal Holes; Optional Panel - CP6036; Additional Information - Additional Ratings: NEMA 4,12,13; Manufacturer Series - Concept
Additional Info: Additional Ratings: NEMA 4,12,13