Menu Search
HOFFMAN #A363608LP

Enclosure, Wall Mount; Steel; HxWxD: 36 x 36 x 8 in.

SKU # 78351027940 Manufacturer Series: Single Door LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Depth: 8 in.
Width: 36 in.
NEMA: 12
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 36 in.
Mounting: External Feet
Optional Panel: A36P36
Type: Wall Mount Enclosure
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge

Additional Info: Additional Ratings: NEMA 13