Menu Search
HOFFMAN #A30H24ALP

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 6 in.

SKU # 78351024390 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
View more versions of this product
Width: 24 in.
Depth: 6 in.
NEMA: 4
Finish: Gray
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in.
Mounting: External Feet
Optional Panel: A30P24
Type: Wall Mount Enclosure
Material: Steel
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous

Additional Info: Additional Ratings: NEMA 3,12,13