Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 9.06 x 36.42 x 6.1 in.

HOFFMAN #LHC239316

Inline Enclosure, Wall Mount; Steel; HxWxD: 9.06 x 36.42 x 6.1 in.

SKU #78351011028
Manufacturer Series: Landscape
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 3, 4, 12
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot, Self-Grounding
Cover Type: Solid
Height: 9.06 in.
Width: 36.42 in.
Depth: 6.1 in.
Height - mm: 230.1mm
Width - mm: 925mm
Depth - mm: 154.9mm
Mounting: Brackets

Additional Info: Additional Ratings: IEC 60529, IP66