Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 5 in.

HOFFMAN #LHC201512

Enclosure, Wall Mount; Steel; HxWxD: 8 x 6 x 5 in.

SKU #78351061090
Manufacturer Series: INLINE
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Brushed
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 8 in.
Width: 6 in.
Depth: 5 in.
Height - mm: 200mm
Width - mm: 150mm
Depth - mm: 120mm
Mounting: Internal Holes
Optional Panel: LP2015

Additional Info: Additional Ratings: NEMA 12. Metric dimensions represent actual size