Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 60 x 36 x 20 in.
HOFFMAN #A603620LP

Enclosure, Wall Mount; Steel; HxWxD: 60 x 36 x 20 in.

SKU # 78351028700 Manufacturer Series: Single Door LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 60 in.
Width: 36 in.
Depth: 20 in.
Mounting: External Feet
Optional Panel: A60P36

Additional Info: Additional Ratings: NEMA 13