HOFFMAN #A603612LP

Enclosure, Wall Mount; Steel; HxWxD: 60 x 36 x 12 in.

SKU: 78351028560
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 60 in.
Width: 36 in.
Depth: 12 in.
Mounting: External Feet
Optional Panel: A60P36
Manufacturer Series: Single Door LP
Additional Info: Additional Ratings: NEMA 13