Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 4 in.
HOFFMAN #A6044SC

Enclosure, Wall Mount; Steel; HxWxD: 6 x 4 x 4 in.

SKU # 78351054330 Manufacturer Series: Screw Cover SC
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Screw On
Cover Latching: Screw
Cover Type: Solid
Height: 6 in.
Width: 4 in.
Depth: 4 in.
Mounting: External Feet
Optional Panel: A6P4

Additional Info: Additional Ratings: NEMA 13