Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 48 x 30 x 8 in.
HOFFMAN #A483008LP

Enclosure, Wall Mount; Steel; HxWxD: 48 x 30 x 8 in.

SKU # 78351028320
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge Body and Door
Cover Mounting: Hinge, Continuous
Cover Latching: (3) Clamps
Cover Type: Solid
Height: 48 in. (1219.2mm)
Width: 30 in. (762mm)
Depth: 8 in. (203.2mm)
Mounting: Brackets
Optional Panel: A48P30, A48P30G

Additional Info: Additional Ratings: IEC 60529, IP65, Small Data Pockets