HOFFMAN #A482408LP

Enclosure, Wall Mount; Steel; HxWxD: 48 x 24 x 8 in.

SKU: 78351028310
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12,13
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp
Height: 48 in.
Width: 24 in.
Depth: 8 in.
Height - mm: 1219mm
Width - mm: 610mm
Depth - mm: 203mm
Mounting: Bracket
Optional Panel: A48P24
Additional Info: Additional Ratings: IP65