Menu Search

HOFFMAN #CSD363010LG

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 36 x 30 x 10 in.

SKU: 78351037719
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 2x1/4 Turn Slot
Cover Type: Solid
Height: 36 in.
Width: 30 in.
Depth: 10 in.
Height - mm: 914mm
Width - mm: 762mm
Depth - mm: 254mm
Mounting: Internal Holes
Optional Panel: CP3630
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 4; Material - Steel; Finish - Light Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - Latch, 2x1/4 Turn Slot; Cover Type - Solid; Height - In - 36.00; Width - In - 30.00; Depth - in - 10.00; Height - mm - 914; Width - mm - 762; Depth - mm - 254; Mounting - Internal Holes; Optional Panel - CP3630; Additional Information - Additional Ratings: NEMA 12,13; Manufacturer Series - Concept
Additional Info: Additional Ratings: IEC 60529, IP66