HOFFMAN #G800600225G

Enclosure, Wall Mount; Steel; HxWxD: 31.5 x 23.62 x 8.86 in.

SKU: 78351018997
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 31.5 in.
Width: 23.62 in.
Depth: 8.86 in.
Height - mm: 800.1mm
Width - mm: 599.9mm
Depth - mm: 225mm
Mounting: Brackets
Manufacturer Series: Fusion G7
Additional Info: Additional Ratings: IEC 60529, IP66