HOFFMAN #CSD302410ST

Enclosure, Wall Mount; Steel; HxWxD: 30 x 24 x 10 in.

SKU: 78351014465
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12,13
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge Body
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 30 in.
Width: 24 in.
Depth: 10 in.
Height - mm: 762mm
Width - mm: 610mm
Depth - mm: 254mm
Optional Panel: CP3024, CP3024G
Additional Info: Additional Ratings: NEMA 4,12,13, IP66