Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 30 x 20 x 8 in.

HOFFMAN #A302008LP

Enclosure, Wall Mount; Steel; HxWxD: 30 x 20 x 8 in.

SKU #78351028230
Manufacturer Series: Single Door LP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 30 in.
Width: 20 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A30P20

Additional Info: Additional Ratings: NEMA 13