HOFFMAN #A24D208

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8 in.

SKU: 78351032290
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 9
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 0.25 in.
Cover Mounting: Hinge
Cover Latching: Screw
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 8 in.
Height - mm: 609.6mm
Width - mm: 508mm
Depth - mm: 203.2mm
Mounting: Internal Holes
Optional Panel: A24P20
Additional Info: Additional Ratings: IEC 60529, IP60, Class II Division 1 and 2 Group E, F and G Locations