Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8.62 in.
HOFFMAN #A24N208LP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 8.62 in.

SKU # 78351080950
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body, 14 Gauge Panel
Cover Mounting: Hinge
Cover Latching: Recessed T-Handle
Cover Type: Solid
Height: 24 in. (609.6mm)
Width: 20 in. (508mm)
Depth: 8.62 in. (218.9mm)
Mounting: Internal Holes
Optional Panel: A24N20MP

Additional Info: Additional Ratings: IEC 60529, IP30