Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 10 in.

HOFFMAN #A24H20CLP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 20 x 10 in.

SKU #78351024310
Manufacturer Series: A-LP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 20 in.
Depth: 10 in.
Mounting: External Feet
Optional Panel: A24P20

Additional Info: Additional Ratings: NEMA 3,12,13