Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 24 x 12 x 6 in.
HOFFMAN #A24H12ALP

Enclosure, Wall Mount; Steel; HxWxD: 24 x 12 x 6 in.

SKU # 78351024350 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 24 in.
Width: 12 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A12P24

Additional Info: Additional Ratings: NEMA 3,12,13