Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 6 in.
HOFFMAN #A20N20ALP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 20 x 6 in.

SKU # 78351085970 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 20 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: A20N20MP

Additional Info: External Depth: 6.62 in