Menu Search

HOFFMAN #A201608LP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 8 in.

SKU: 78351028160
Manufacturer Series: Single Door LP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A20P16
Additional Info: Additional Ratings: NEMA 13