Menu Search
HOFFMAN #A20N16ALP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 6 in.

SKU # 78351085960 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: A20N16MP

Additional Info: External Depth: 6.62 in