HOFFMAN #A2016AT1PP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 16 x 6 in.

SKU: 78351016086
Manufacturer Series: A-T-PP
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 20 in.
Width: 16 in.
Depth: 6 in.
Mounting: Internal Holes
Optional Panel: Panel Included
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 1; Material - Steel; Finish - Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - Latch, 1/4 Turn Slot; Cover Type - Solid; Height - in - 20.00; Width - in - 16.00; Depth - in - 6.00; Mounting - Internal Holes; Optional Panel - Panel Included; Additional Information - Latch: 1/4 Turn Key Locking, Included Panel: 17.00" x 14.50" Perforated.; Manufacturer Series - A-T-PP
Additional Info: Latch: 1/4 Turn Key Locking, Included Panel: 17.00" x 14.50" Perforated.