Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 20 x 12 x 8.62 in.

HOFFMAN #A20N12BLP

Enclosure, Wall Mount; Steel; HxWxD: 20 x 12 x 8.62 in.

SKU #78351048979
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Slotted Flush Latch
Cover Type: Solid
Height: 20 in. (508mm)
Width: 12 in. (304.8mm)
Depth: 8.62 in. (218.9mm)
Mounting: Internal Holes
Optional Panel: A20N12MP, A20N12MPP

Additional Info: Additional Ratings: IEC 60529, IP30