HOFFMAN #G500500300G

Enclosure, Wall Mount; Steel; HxWxD: 19.69 x 19.69 x 11.81 in.

SKU: 78351018986
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: RAL 7035 Light Gray
Material Thickness: 16 Gauge Body, 18 Gauge Door
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 19.69 in.
Width: 19.69 in.
Depth: 11.81 in.
Height - mm: 500.1mm
Width - mm: 500.1mm
Depth - mm: 299.9mm
Mounting: Brackets
Manufacturer Series: Fusion G7
Additional Info: Additional Ratings: IEC 60529, IP66