HOFFMAN #A18N18CLP

Enclosure, Wall Mount; Steel; HxWxD: 18 x 18 x 10.62 in.

SKU: 78351048999
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Wall Mount Enclosure
NEMA: 1
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge
Cover Latching: Slotted Flush Latch
Cover Type: Solid
Height: 18 in.
Width: 18 in.
Depth: 10.62 in.
Height - mm: 457.2mm
Width - mm: 457.2mm
Depth - mm: 269.7mm
Mounting: Internal Holes
Optional Panel: A18N18MP, A18N18MPP
Description
Wall Mount Enclosures: Type - Wall Mount Enclosure; NEMA - 1; Material - Steel; Finish - ANSI 61 Gray; Material Thickness - 14 Gauge; Cover Mounting - Hinge; Cover Latching - Slotted Flush Latch; Cover Type - Solid; Height - In - 18.00; Width - In - 18.00; Depth - in - 10.62; Height - mm - 457.2; Width - mm - 457.2; Depth - mm - 269.7; Mounting - Internal Holes; Optional Panel - A18N18MP, A18N18MPP; Additional Information - Additional Ratings: IEC 60529, IP30
Additional Info: Additional Ratings: IEC 60529, IP30