Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 20 x 6 in.
HOFFMAN #A16H20ALP

Enclosure, Wall Mount; Steel; HxWxD: 16 x 20 x 6 in.

SKU # 78351024240 Manufacturer Series: A-LP
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 20 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P12

Additional Info: Additional Ratings: NEMA 3,12,13