Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

HOFFMAN #A161606LP

Enclosure, Wall Mount; Steel; HxWxD: 16 x 16 x 6 in.

SKU #78351027990
Manufacturer Series: Single Door LP
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Screw Clamp, Padlock Hasp
Cover Type: Solid
Height: 16 in.
Width: 16 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P16

Additional Info: Additional Ratings: NEMA 13