Menu Search
HOFFMAN #A16148CHFL

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 8 in.

SKU # 78351014895 Manufacturer Series: CHFL
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 8 in.
Mounting: External Feet
Optional Panel: A16P14

Additional Info: Additional Ratings: NEMA 12