Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 6 in.

HOFFMAN #A1614CHQR

Continuous Hinge Enclosure, Wall Mount; Steel; HxWxD: 16 x 14 x 6 in.

SKU #78351056890
Manufacturer Series: Quick Release CHQR
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 12
Material: Steel
Finish: Gray
Material Thickness: 14 Gauge
Cover Mounting: Hinge, Continuous
Cover Latching: Draw Latch
Cover Type: Solid
Height: 16 in.
Width: 14 in.
Depth: 6 in.
Mounting: External Feet
Optional Panel: A16P14

Additional Info: Additional Ratings: NEMA 13