Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 6 in.

HOFFMAN #CFM16126LG

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 6 in.

SKU #78351016459
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4
Material: Steel
Finish: Light Gray
Material Thickness: 16 Gauge
Cover Mounting: Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 6 in.
Mounting: Frame (Flush Mounting)
Optional Panel: CP1612

Additional Info: Additional Ratings: NEMA 12,13