Menu Search
Wall Mount Enclosures Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 6 in.

HOFFMAN #CFM16126

ConceptĀ® Enclosure, Wall Mount; Steel; HxWxD: 16 x 12 x 6 in.

SKU #78351079480
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Wall Mount Enclosure
NEMA: 4, 12, 13
Material: Steel
Finish: ANSI 61 Gray
Material Thickness: 16 Gauge Body and Door
Cover Mounting: Hidden Hinge
Cover Latching: Latch, 1/4 Turn Slot
Cover Type: Solid
Height: 16 in.
Width: 12 in.
Depth: 6 in.
Height - mm: 406.4mm
Width - mm: 304.8mm
Depth - mm: 152.4mm
Mounting: Frame (Flush Mounting)
Optional Panel: CP1612, CP1612G

Additional Info: Additional Ratings: IEC 60529, IP66